!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, 5XL, 25 PK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, 5XL, 25 PK

DUPONT

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, 5XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, 5XL, 25 PK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, SERGED SEAM, WHITE, 5XL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.36 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29EU79
  • Mfr. Model # NG120SWH5X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

This Proshield 60 white collared disposable coverall is size XXXXX-large. They are made out of microporous film laminate and meet the standards for ASTM D751, D1117, D5034, D257, D257. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size54 3/4 in to 58 1/4 in
  • Inseam29 3/4 in
  • Minimum Height79 in
  • Seam StyleSerged
  • StandardsASTM D751, D1117, D5034, D257, D257
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • Hazard TypeAerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
  • Material Weight1.8 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionCollared with Open Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceHeavy Duty
  • Brand and SeriesDupont ProShield(R) 60
  • Garment StyleCoverall
  • Maximum Chest Size58 1/4 in
  • Protection TypeLiquid & Particulate
  • Accessory TypeCollared Disposable Coveralls
  • Thickness10 mil
  • Ankle Style Open
  • Cuff Style Open
  • Fits Waist Size 54 3/4 in to 58 1/4 in
  • Maximum Height 82 in
  • Packaging Bulk
  • Series ProShield(R) 60
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Microporous Film Laminate
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Minimum Chest Size 44 3/4 in
  • Size 5XL
  • Fabric Weight 1.8 oz
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list