!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANROOM HOOD, BOUND SEAM, 1.2 OZ/SQ YD WT, FULL HEAD COVERAGE, WHITE, L, 100 PK

CLEANROOM HOOD, BOUND SEAM, 1.2 OZ/SQ YD WT, FULL HEAD COVERAGE, WHITE, L, 100 PK

DUPONT

CLEANROOM HOOD, BOUND SEAM, 1.2 OZ/SQ YD WT, FULL HEAD COVERAGE, WHITE, L, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANROOM HOOD, BOUND SEAM, 1.2 OZ/SQ YD WT, FULL HEAD COVERAGE, WHITE, L, 100 PK

CLEANROOM HOOD, BOUND SEAM, 1.2 OZ/SQ YD WT, FULL HEAD COVERAGE, WHITE, L, 100 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.92 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29EU15
  • Mfr. Model # IC666BWHLG010000
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

This Tyvek Isoclean white cleanroom hood is size large and is made out of polyethylene.

Technical Specs

  • ItemHood
  • ColourWhite
  • ISO ClassISO 6
  • MaterialPolyethylene
  • Protection TypeCleanroom
  • SeriesTyvek(R) IsoClean(R)
  • Sterile/Non-SterileNon-sterile
  • Areas CoveredEars, Head, Mouth, Neck, Nose
  • Gas TightNo
  • Reduced SprayYes
  • VentilatedNo
  • Brand and SeriesDupont Tyvek(R) IsoClean(R)
  • Hazard Protection TypeHazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
  • Garment StyleHood
  • Closure Type Snap
  • Hood Style Open
  • Lining Material Polyethylene
  • Overall Length 18 1/2 in
  • Seam Style Bound
  • Size L
  • Stitching Material Polyester
  • Areas Exposed Eyes
  • Liquid Tight No
  • Spray Tight No
  • Anti-Static No
  • Material Weight 1.2 oz/sq yd
  • Material Performance Light Duty
  • Packaging Individually Packaged
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list