!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING: BRASS, BARBED X BARBED, FOR 1¼ IN X 1¼ IN TUBE ID, 2 9/16 IN OVERALL LG

COUPLING: BRASS, BARBED X BARBED, FOR 1¼ IN X 1¼ IN TUBE ID, 2 9/16 IN OVERALL LG

ZURN PEX

COUPLING: BRASS, BARBED X BARBED, FOR 1¼ IN X 1¼ IN TUBE ID, 2 9/16 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING: BRASS, BARBED X BARBED, FOR 1¼ IN X 1¼ IN TUBE ID, 2 9/16 IN OVERALL LG

COUPLING: BRASS, BARBED X BARBED, FOR 1¼ IN X 1¼ IN TUBE ID, 2 9/16 IN OVERALL LG

ZURN PEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10A510
  • Mfr. Model # QQC66GX
  • UNSPSC # 31162901
  • CATALOGUE PAGE # 1758
  • Shipping Weight 0.16 lbs

Product Details

This coupling meets the standards for CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 2 9/16 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a straight connector.

Technical Specs

  • ItemCoupling
  • Fitting Side B Connection TypeBarbed
  • Fitting Side B Tube Inner Diameter1 1/4 in
  • Fitting MaterialBrass
  • Specific Fitting ShapeStraight Connector
  • Maximum Operating Pressure160 psi
  • StandardsCSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
  • Resistance PropertiesCorrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
  • Fitting Side A Connection Type Barbed
  • Fitting Side A Tube Inner Diameter 1 1/4 in
  • Barb Style Standard
  • Overall Length 2 9/16 in
  • Application Potable Water
  • Maximum Operating Temperature 200 Degrees F
  • Minimum Operating Temperature 33 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list