!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CTS COUPLING: CPVC, CTS SOCKET HUB X CTS SOCKET HUB, 1½ IN X 1½ IN COPPER TUBE SIZE

CTS COUPLING: CPVC, CTS SOCKET HUB X CTS SOCKET HUB, 1½ IN X 1½ IN COPPER TUBE SIZE

APPROVED VENDOR

CTS COUPLING: CPVC, CTS SOCKET HUB X CTS SOCKET HUB, 1½ IN X 1½ IN COPPER TUBE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CTS COUPLING: CPVC, CTS SOCKET HUB X CTS SOCKET HUB, 1½ IN X 1½ IN COPPER TUBE SIZE

CTS COUPLING: CPVC, CTS SOCKET HUB X CTS SOCKET HUB, 1½ IN X 1½ IN COPPER TUBE SIZE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2GJZ3
  • Mfr. Model # 2GJZ3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item CTS Coupling
  • Fitting Side A Connection Type CTS Socket Hub
  • Fitting Side A Copper Tube Size 1 1/2 in
  • Fitting Material CPVC
  • Maximum Operating Temperature 212 Degrees F
  • Includes Center Stop Ridge Center Stop
  • Standards ASTM D2846
  • Compatible Tube Material CPVC
  • Overall Length 3 5/32 in
  • Socket Depth 1 47/100 in
  • Application Non-Potable Water
  • Fitting Side B Connection Type CTS Socket Hub
  • Fitting Side B Copper Tube Size 1 1/2 in
  • Maximum Operating Pressure 150 psi
  • Specific Fitting Shape Straight Coupling
  • Precleaned Cleaned and Bagged
  • Colour Cream
  • Minimum Operating Temperature 32 Degrees F
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list