Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam.
Technical Specs
Specific Fitting ShapeCoupling
Finish/CoatingGalvanized
Fitting Side A Nominal Pipe Size2 in
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size2 in
Fitting Side B TypeNPT
Includes Pre-Applied Thread SealantNo
ColourWhite
Pipe Fitting MaterialMalleable Iron
ClassClass 300
Fitting Side A GenderFemale
Fitting Side A Pipe Threading11 1/2
Fitting Side B GenderFemale
Fitting Side B Pipe Threading11 1/2
Includes SealNo
StandardsASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed