!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTERSUNK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.3MM MAX ID, 5 PK

COUNTERSUNK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.3MM MAX ID, 5 PK

ACCURATE MFD PRODUCTS

COUNTERSUNK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.3MM MAX ID, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSUNK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.3MM MAX ID, 5 PK

COUNTERSUNK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.3MM MAX ID, 5 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.50 / EACH

EHC: EHC :
Min Qty 5 = $17.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9920
  • Mfr. Model # Z9920
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This countersunk washer is made of steel and has a black oxide finish. Plus, it is black and meets the standards for AMPG 2002 FIN.31 industry standards. This countersunk washer is designed for use with flat and oval head screws and is for screws measuring M4.

Technical Specs

  • Item Countersunk Washer
  • Material Steel
  • For Screw Size M4
  • Outside Diameter 16 mm
  • Overall Height 3 mm
  • Colour Black
  • Industry Standards AMPG 2002 FIN.31
  • Thickness Tolerance +/-0.3 mm
  • Material Grade/Class Not Graded
  • Finish Black Oxide
  • Maximum Inside Diameter 4.3 mm
  • Countersink Angle 90 Degrees
  • System of Measurement Metric
  • For Use With Flat and Oval Head Screws
  • Rockwell Hardness C40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list