!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORROSIVES SAFETY CABINET, STANDARD, 23 GAL, 36X22X35¾ IN, BLUE, MANUAL CLOSE, WOOD LAMINATE

CORROSIVES SAFETY CABINET, STANDARD, 23 GAL, 36X22X35¾ IN, BLUE, MANUAL CLOSE, WOOD LAMINATE

JUSTRITE

CORROSIVES SAFETY CABINET, STANDARD, 23 GAL, 36X22X35¾ IN, BLUE, MANUAL CLOSE, WOOD LAMINATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSIVES SAFETY CABINET, STANDARD, 23 GAL, 36X22X35¾ IN, BLUE, MANUAL CLOSE, WOOD LAMINATE

CORROSIVES SAFETY CABINET, STANDARD, 23 GAL, 36X22X35¾ IN, BLUE, MANUAL CLOSE, WOOD LAMINATE

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,738.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT24140
  • Mfr. Model # 24140
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Product Details

This blue corrosive safety cabinet has a 90 lbs. and is made of wood laminate. It includes a polyethylene work surface.

Technical Specs

  • Item Corrosives Safety Cabinet
  • Colour Blue
  • Door Handle Type Bar Handle
  • EN Fire Rating Non-Combustible
  • Exterior Height 35 3/4 in
  • Features Durable and Highly Chemical Resistant, Haz Alert Reflective Labels, Safely Store Highly Corrosive Liquids
  • Includes Polyethylene Work Surface On Top with A Slightly Raised Curved Edge to Contain Spills
  • Indoor/Outdoor Indoor
  • Material Wood Laminate
  • NFPA 400 No
  • Number of Shelves 1
  • Storage Capacity 23 gal
  • Storage Container Type Small Containers
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Type Hinged
  • Exterior Depth 22 in
  • Exterior Width 36 in
  • Finish Nonmetallic
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list