!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORROSIVES SAFETY CABINET, COUNTERTOP WITH LEGS, 4 GALLON, 24 X 16 X 18½ IN, BLUE

CORROSIVES SAFETY CABINET, COUNTERTOP WITH LEGS, 4 GALLON, 24 X 16 X 18½ IN, BLUE

JUSTRITE

CORROSIVES SAFETY CABINET, COUNTERTOP WITH LEGS, 4 GALLON, 24 X 16 X 18½ IN, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSIVES SAFETY CABINET, COUNTERTOP WITH LEGS, 4 GALLON, 24 X 16 X 18½ IN, BLUE

CORROSIVES SAFETY CABINET, COUNTERTOP WITH LEGS, 4 GALLON, 24 X 16 X 18½ IN, BLUE

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,788.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT24120
  • Mfr. Model # 24120
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

This blue corrosive safety cabinet is made of wood laminate. It includes a keyed lock.

Technical Specs

  • Item Corrosives Safety Cabinet
  • Colour Blue
  • Door Handle Type Bar Handle
  • EN Fire Rating Non-Combustible
  • Exterior Height 18 1/2 in
  • Features Durable and Highly Chemical-Resistant, Haz-Alert(TM) Reflective Labels, Ideal for Smaller Quantities, Long-Lasting Wood Construction, Safely Store Highly Corrosive Liquids
  • Includes (2) Key Set, Adjustable Leg Levelers, Haz-Alert(TM) Reflective Labels
  • Indoor/Outdoor Indoor
  • Material Wood Laminate
  • NFPA 400 No
  • Number of Shelves 0
  • Storage Capacity 4 gal
  • Storage Container Type Small Containers
  • Cabinet Format Countertop
  • Door Closure Type Manual
  • Door Type Hinged
  • Exterior Depth 16 in
  • Exterior Width 24 in
  • Finish Nonmetallic
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list