!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT TASK LIGHT, CORDLESS, 12V/20V, 500 TO 2000 LM, 3 MODES, 360 ° ROTATING HEAD

COMPACT TASK LIGHT, CORDLESS, 12V/20V, 500 TO 2000 LM, 3 MODES, 360 ° ROTATING HEAD

DEWALT

COMPACT TASK LIGHT, CORDLESS, 12V/20V, 500 TO 2000 LM, 3 MODES, 360 ° ROTATING HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT TASK LIGHT, CORDLESS, 12V/20V, 500 TO 2000 LM, 3 MODES, 360 ° ROTATING HEAD

COMPACT TASK LIGHT, CORDLESS, 12V/20V, 500 TO 2000 LM, 3 MODES, 360 ° ROTATING HEAD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL077B
  • Mfr. Model # DCL077B
  • UNSPSC # 39112013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This cordless compact task light operates on a 12V/20V Max Flexvolt battery and has a run time of 12 hours. It has three light output modes, a brightness level ranging from 500 to 2000 LM, a 360 degree rotating head, an LED lamp, and mounts on ⅝"-11 and ¼"-20 tripods. The IP54-rated task light features natural daylight hue and powerful brightness.

Technical Specs

  • Item Cordless Work Light
  • Series 20V MAX
  • Maximum Brightness Level 2,000 lm
  • Light Output Mode High / Medium / Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 360 Degrees
  • Run Time 12 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number DCB101, DCB102, DCB103, DCB104, DCB106, DCB107, DCB1106, DCB1112, DCB112, DCB113, DCB115, DCB118, DCB132
  • Included Charger No
  • Number of Batteries Included 0
  • Power Source Cordless
  • Tool Depth 7 7/16 in
  • Tool Length 9 5/8 in
  • Tool Width 4 13/16 in
  • Battery Platform 12V MAX*: 20V MAX*
  • Brightness Level 500 lm, 1,000 lm, 2,000 lm
  • Minimum Brightness Level 500 lm
  • Mount Type Tripod
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12 V, 20 V
  • Compatible Battery Model Number DCB120, DCB122, DCB124, DCB127, DCB200, DCB201, DCB203, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB208, DCB230, DCB240, DCB606, DCB609, DCB612
  • Features 3 Year Full Warranty, 360 Degrees Handle for Multiple Orientation Use, Compact and Lightweight, Natural Daylight Hue, Tripod Mountable- 5/8 in.-11 and 1/4 in.-20
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Tool Height 9 5/8 in
  • Tool Weight 3 lb
  • Water Penetration Rating IP54

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list