!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS INFLATOR,5 9/16 IN H,20V

CORDLESS INFLATOR,5 9/16 IN H,20V

DEWALT

CORDLESS INFLATOR,5 9/16 IN H,20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS INFLATOR,5 9/16 IN H,20V

CORDLESS INFLATOR,5 9/16 IN H,20V

DEWALT

Sale Price : $175.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$254.46 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCC020IB
  • Mfr. Model # DCC020IB
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Item Cordless Inflator
  • Battery Platform 20V MAX
  • Cordless Tool Kit Contents Bare Tool
  • Minimum Air Pressure 3 psi
  • Battery Included / Bare Tool Bare Tool
  • Tool Weight 5.5 lb
  • Features Auto Shutoff, High Pressure Inflation Mode, High Volume Inflation and Deflation Modes
  • Overall Height 5 9/16 in
  • Overall Width 10 1/4 in
  • Power Source Corded/Cordless
  • Voltage 20V
  • Maximum Air Pressure 160 psi
  • Hose Length 29 in
  • Includes 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter
  • Application Tire Inflation, Sporting Equipment, Camping Mattresses, Rafting and Water Floats, Recreational and Professional Cycling, Off-Roading
  • Included Charger No
  • Overall Length 13 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list