!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL POWER FLOOD LIGHT, CORDLESS/CORDED, 18V, 5 AH, 1200 TO 4000 LM, 120 ° ANGLE, KEYHOLE

DUAL POWER FLOOD LIGHT, CORDLESS/CORDED, 18V, 5 AH, 1200 TO 4000 LM, 120 ° ANGLE, KEYHOLE

MILWAUKEE

DUAL POWER FLOOD LIGHT, CORDLESS/CORDED, 18V, 5 AH, 1200 TO 4000 LM, 120 ° ANGLE, KEYHOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL POWER FLOOD LIGHT, CORDLESS/CORDED, 18V, 5 AH, 1200 TO 4000 LM, 120 ° ANGLE, KEYHOLE

DUAL POWER FLOOD LIGHT, CORDLESS/CORDED, 18V, 5 AH, 1200 TO 4000 LM, 120 ° ANGLE, KEYHOLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.89 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2366-20
  • Mfr. Model # 2366-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.836 lbs

Product Details

This M18 Rover rechargeable cordless/corded dual power flood light is made of glass-filled nylon and operates on an 18V battery with a 5 Ah capacity. It has a run time of 3 to 12 hours, a brightness level ranging from 1200 to 4000 LM with three light output modes, and a 120 degree rotation head angle. The light has a keyhole mount and an IP54 water rating.

Technical Specs

  • Item Cordless Work Light
  • Series ROVER
  • Maximum Brightness Level 4,000 lm
  • Light Output Mode High / Medium / Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 120 Degrees
  • Run Time 3 hr, 6 hr, 12 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M18
  • Focus Adjustable
  • Includes (1) M18(TM) ROVER(TM) Dual Power Flood Light (2366-20)
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Power Source Cordless/Corded
  • Standards UL Listed
  • Tool Height 9 13/16 in
  • Tool Weight 6.83 lbs.
  • Water Penetration Rating IP54
  • Battery Platform M18
  • Brightness Level 1,200 lm, 2,000 lm, 4,000 lm
  • Minimum Brightness Level 1,200 lm
  • Mount Type Keyhole
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number M18
  • Features 120 Degrees Light Head Rotation, 33% Performance Increase, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4,000 Lumens of Trueview(TM) High Definition Output, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 3 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Switch Type Push Button
  • Tool Length 9 11/16 in
  • Tool Width 8 9/16 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list