!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTING FLOOD LIGHT, CORDLESS, 12V, 4 AH, 200 TO 1000 LM, 0 ° ANGLE, RECHARGEABLE, MAGNETIC

MOUNTING FLOOD LIGHT, CORDLESS, 12V, 4 AH, 200 TO 1000 LM, 0 ° ANGLE, RECHARGEABLE, MAGNETIC

MILWAUKEE

MOUNTING FLOOD LIGHT, CORDLESS, 12V, 4 AH, 200 TO 1000 LM, 0 ° ANGLE, RECHARGEABLE, MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTING FLOOD LIGHT, CORDLESS, 12V, 4 AH, 200 TO 1000 LM, 0 ° ANGLE, RECHARGEABLE, MAGNETIC

MOUNTING FLOOD LIGHT, CORDLESS, 12V, 4 AH, 200 TO 1000 LM, 0 ° ANGLE, RECHARGEABLE, MAGNETIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.37 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2364-20
  • Mfr. Model # 2364-20
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 260
  • Shipping Weight 2.64 lbs

Product Details

This M12 Rover rechargeable cordless mounting flood light operates on a 12V battery with a 4 Ah capacity. It has a run time of 3.5 to 15 hours, a brightness level ranging from 200 to 1000 LM with three light output modes, and a zero degree rotation head angle. The light has a magnetic mount, an IP54 water rating, and an LED lamp with a push-button switch.

Technical Specs

  • Item Cordless Work Light
  • Series ROVER
  • Maximum Brightness Level 1,000 lm
  • Light Output Mode High / Medium / Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 0 Degrees
  • Run Time 3.5 hr, 7.5 hr, 15 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M12
  • Focus Flood
  • Lamp Life at Maximum Lumens Rating 3.5 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Standards UL
  • Tool Depth 5 1/2 in
  • Tool Length 7 1/2 in
  • Tool Width 5 3/4 in
  • Battery Platform M12
  • Brightness Level 200 lm, 400 lm, 1,000 lm
  • Minimum Brightness Level 200 lm
  • Mount Type Spring-Loaded Clamp, Keyhole, Magnetic, Hang Hook
  • Head Type Fixed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12 V
  • Compatible Battery Model Number M12 REDLITHIUM
  • Features Chemical Resistant, Impact Rating: Survives drops up to 9 feet, LED Limited Lifetime Warranty: LEDs never need to be replaced, Part of the M12(TM) System, featuring 100+ solutions, Replaces 250W Halogen Floodlights, TRUEVIEW(TM) High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Included Charger No
  • Lamp Life Battery Capacity Rating 4 Ah
  • Number of Batteries Included 0
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Height 5 3/4 in
  • Tool Weight 2.19 lb
  • Water Penetration Rating IP54

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list