!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION KIT, CORDLESS, 18V, 5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

COMBINATION KIT, CORDLESS, 18V, 5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

MILWAUKEE

COMBINATION KIT, CORDLESS, 18V, 5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, 18V, 5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

COMBINATION KIT, CORDLESS, 18V, 5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $755.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3697-22
  • Mfr. Model # 3697-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 235
  • Shipping Weight 8.1 lbs

Product Details

This M18 cordless two-tool combination kit operates on an 18V battery of 5 Ah capacity. It includes a ½-inch hammer drill/driver with 1400 in-lb torque and a ¼-inch hex impact driver with 2000 ft-lb torque. The kit has two Redlithium XC5.0 batteries, a multi-voltage charger, a side handle, two belt clips, and a blow-moulded case.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18V
  • Number of Tools 2
  • Includes (2) Belt Clips, (2) M18 REDLITHIUM XC5.0 Battery Pack, M18 and M12 Multi-Voltage Charger, Side Handle
  • Series M18
  • Number of Batteries Included 2
  • Battery Series M18 REDLITHIUM
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill
  • Other Tools and Accessories (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • Drill MTL2904-20
  • Drill - Class Premium
  • Drive Size 1/4 in, 1/2 in
  • Hammer Drill - BPM 33,000 BPM
  • Hammer Drill - Class Premium
  • Impact Driver 794JK8
  • Wireless Tool Tracking No
  • Cordless Tools Included Hammer Drill, Impact Driver
  • Power Source Cordless
  • Battery Capacity 5.0 Ah
  • Tool Brand Milwaukee
  • Battery Included MTL48-11-1850
  • Battery Model No. 48-11-1850
  • Charger MTL48-59-1812
  • Cordless Tool Kit Contents (2) Bare Tools, (1) Side Handle, (2) Batteries, (1) Charger, (1) Carrying Case
  • Included Fastening Tools 1/4 in Hex Impact Driver (2,000 in-lbs)
  • Case Included (1) Carrying Case
  • Drill - Chuck Size 1/2 in
  • Drill - Max. Torque 1,400 in-lbs.
  • Hammer Drill 794JK6
  • Hammer Drill - Chuck Size 1/2 in
  • Hammer Drill - Max. Torque 1,400 in-lb
  • Impact Driver - Torque Range 2,000 in-lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list