!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION KIT, CORDLESS, 12V, 2/4 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

COMBINATION KIT, CORDLESS, 12V, 2/4 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

MILWAUKEE

COMBINATION KIT, CORDLESS, 12V, 2/4 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, 12V, 2/4 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

COMBINATION KIT, CORDLESS, 12V, 2/4 AH, 2-TOOLS, INCLUDES HAMMER DRILL/IMPACT DRIVER

MILWAUKEE

Sale Price : $287.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$398.83 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3497-22
  • Mfr. Model # 3497-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 243
  • Shipping Weight 8.03 lbs

Product Details

This M12 cordless two-tool combination kit operates on a 12V Redlithium battery of 2/4 Ah capacity. It includes a ½-inch hammer drill/driver with 400 in-lb of torque and a ¼-inch hex impact driver with 1500 ft-lb torque. The kit has a CP2.0 battery, an XC4.0 battery, and a lithium-ion charger.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12V
  • Number of Tools 2
  • Includes (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, (2) Belt Clips, M12 Charger
  • Series M12
  • Number of Batteries Included 2
  • Battery Series M12 REDLITHIUM
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill
  • Other Tools and Accessories (1) M12 Lithium-Ion Battery Charger (48-59-2401), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
  • Drill MTL3404-20
  • Drill - Class Compact
  • Drive Size 1/4 in, 1/2 in
  • Hammer Drill - BPM 22,500 BPM
  • Hammer Drill - Class Premium
  • Impact Driver 794JJ9
  • Rotary Hammer - Bit Size 1/2 in
  • Shear - Capacity Steel 0.5 in
  • Cordless Tools Included Hammer Drill, Impact Driver
  • Power Source Cordless
  • Battery Capacity 2.0 Ah, 4.0 Ah
  • Tool Brand Milwaukee
  • Battery Included MTL48-11-2440, MTL48-11-2420
  • Battery Model No. 48-11-2440, 48-11-2420
  • Charger MTL48-59-2401
  • Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case
  • Included Fastening Tools 1/4 in Hex Impact Driver (1,500 in-lbs)
  • Case Included (1) Contractor Bag
  • Drill - Chuck Size 1/2 in
  • Drill - Max. Torque 400 in-lb
  • Hammer Drill 794JJ7
  • Hammer Drill - Chuck Size 1/2 in
  • Hammer Drill - Max. Torque 400 in-lb
  • Impact Driver - Torque Range 1,500 in-lb
  • Wireless Tool Tracking No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list