!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTOR NUT, 5/16"-18 THREAD SIZE, 17MM BARREL L, 11MM BARREL DIA, STEEL, ZINC PLATED, 10 PK

CONNECTOR NUT, 5/16"-18 THREAD SIZE, 17MM BARREL L, 11MM BARREL DIA, STEEL, ZINC PLATED, 10 PK

ACCURATE MFD PRODUCTS

CONNECTOR NUT, 5/16"-18 THREAD SIZE, 17MM BARREL L, 11MM BARREL DIA, STEEL, ZINC PLATED, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR NUT, 5/16"-18 THREAD SIZE, 17MM BARREL L, 11MM BARREL DIA, STEEL, ZINC PLATED, 10 PK

CONNECTOR NUT, 5/16"-18 THREAD SIZE, 17MM BARREL L, 11MM BARREL DIA, STEEL, ZINC PLATED, 10 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4460ZN
  • Mfr. Model # Z4460ZN
  • UNSPSC # 31161711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Most commonly used to join panels, such as cabinets, book cases, and other furniture fixtures. These fasteners have a low profile and beveled edges on the exposed head, presenting a decorative and finished look.

Technical Specs

  • Item Connector Nut
  • Material Steel
  • Barrel Drive Type Internal Hex
  • Barrel Length 17 mm
  • Barrel Thread Depth 13 mm
  • Barrel Head Diameter 17 mm
  • Made in North America No
  • Screw Head Diameter 21/32 in
  • Type Female Barrel
  • Finish Zinc Plated
  • Barrel Head Style Truss
  • Thread Size 5/16"-18
  • Barrel Diameter 11 mm
  • Barrel Drive Size 5 mm
  • Grip Size 17 mm
  • Screw Drive Size 5 mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list