!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTOR, C3, CWT, MAX 600 V, 18-14 AWG, ORANGE, 0.5625 X 0.875 IN, PKG 100

CONNECTOR, C3, CWT, MAX 600 V, 18-14 AWG, ORANGE, 0.5625 X 0.875 IN, PKG 100

IDEAL

CONNECTOR, C3, CWT, MAX 600 V, 18-14 AWG, ORANGE, 0.5625 X 0.875 IN, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR, C3, CWT, MAX 600 V, 18-14 AWG, ORANGE, 0.5625 X 0.875 IN, PKG 100

CONNECTOR, C3, CWT, MAX 600 V, 18-14 AWG, ORANGE, 0.5625 X 0.875 IN, PKG 100

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.62 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI30-0C3
  • Mfr. Model # 30-0C3
  • UNSPSC # 39121445
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.33 lbs

Product Details

This standard C3, wire-twist connector has a minimum combination of two 18-gauge wires and a maximum combination of three 14-gauge wires. This orange connector measures 0.875 inches tall and 0.5625 inches wide and handles a maximum of 600 volts. Sold as a package of 100 pieces.

Technical Specs

  • Item Twist-On Wire Connector
  • For Conductor Material Copper
  • Maximum Voltage 600V
  • Standards CSA, UL
  • Special Features Flame-Retardant Shell, Stayset Spring with Enhanced Corrosion Resistance
  • Colour Orange
  • Maximum Operating Temperature 221 Degrees F
  • Contact Material Copper
  • Minimum Single Wire Size 14 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list