!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE HEAT SHRINK TUBE Q/C, 16-14 AWG, 600V, 0.250 IN, 4.409 IN L, COPPER, PK

FEMALE HEAT SHRINK TUBE Q/C, 16-14 AWG, 600V, 0.250 IN, 4.409 IN L, COPPER, PK

PICO

FEMALE HEAT SHRINK TUBE Q/C, 16-14 AWG, 600V, 0.250 IN, 4.409 IN L, COPPER, PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE HEAT SHRINK TUBE Q/C, 16-14 AWG, 600V, 0.250 IN, 4.409 IN L, COPPER, PK

FEMALE HEAT SHRINK TUBE Q/C, 16-14 AWG, 600V, 0.250 IN, 4.409 IN L, COPPER, PK

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.28 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC5965C
  • Mfr. Model # 5965C
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

It has a connection made of copper (alloy 110) and comes in a pack. Maximum temperature of 105 Degrees C and a maximum voltage of 600 volts. It has an overall length of 4.409 inches. This fully insulated female heat shrink quick connector has a 16-14 AWG and a 0.250-inch tab size.

Technical Specs

  • ItemConnector
  • Contact MaterialCopper
  • Insulation CoverageFull Coverage
  • Minimum Wire Size14 AWG
  • Tab Width0.25 in
  • Seam StyleBrazed
  • Insulation TypeHeat Shrink
  • Contact Finish Tin
  • Insulation Colour Blue
  • Insulation Material Polyolefin
  • Maximum Wire Size 16 AWG
  • RoHS Compliant Yes
  • Standards RoHS
  • Overall Length 4.4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list