!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGATURE RESISTANT BATHROOM FAUCET: BESTCARE, WH3377, CHROME FINISH, 0.35 GPM, CONE SPOUT

LIGATURE RESISTANT BATHROOM FAUCET: BESTCARE, WH3377, CHROME FINISH, 0.35 GPM, CONE SPOUT

WHITEHALL

LIGATURE RESISTANT BATHROOM FAUCET: BESTCARE, WH3377, CHROME FINISH, 0.35 GPM, CONE SPOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGATURE RESISTANT BATHROOM FAUCET: BESTCARE, WH3377, CHROME FINISH, 0.35 GPM, CONE SPOUT

LIGATURE RESISTANT BATHROOM FAUCET: BESTCARE, WH3377, CHROME FINISH, 0.35 GPM, CONE SPOUT

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,522.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWH3377PPZ8IN
  • Mfr. Model # WH3377-PPZ-8IN
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Ligature Resistant Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Handle Material Stainless Steel
  • Faucet Finish Chrome
  • Series WH3377
  • Flow Rate 0.35 gpm
  • Ligature Resistant Yes
  • ADA Compliance Not ADA Compliant
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Male NPT
  • Includes 120V AC Transformer, Escutcheon, Faucet Connections, Flow Control Nozzle, Hot and Cold Piezo Push Button, Push Button Sleeve
  • Features Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 8 in centerset. Conical faucet is 303 stainless steel and provides vandal and suicide resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 lb of force to activate valve. Metering valve factory set for 8 sec run time and has a timing range is 0 to 100 sec. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 ft from the operating pushbutton. A 120V AC/9V DC plug-in transformer is provided.
  • Spout Length 2 in
  • Spout Reach None
  • Max. Installation Surface Thickness 1 in
  • Voltage 9V DC
  • Mounting Type - Faucet Deck
  • Number of Holes 3
  • Number of Handles 1
  • Faucet Handle Type Metering
  • Faucet Spout Shape Cone
  • Plumbing Brand BestCare
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Spray
  • Vandal Resistant Features Vandal Resistant Flow Nozzle
  • Standards UPC
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number None
  • Valve Type - Faucets Solenoid Valve
  • Manufacturers Warranty Length 1 Year
  • Spout Height 2 in
  • Max. Mounting Hole Center Distance 8 in
  • Power Source Electronic, Plug-in Transformer
  • Temperature Control No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list