!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE NAILS, 1½ IN L, FLAT, SMOOTH, 1½ IN OVERALL L, 1,000 PK

CONCRETE NAILS, 1½ IN L, FLAT, SMOOTH, 1½ IN OVERALL L, 1,000 PK

DEWALT

CONCRETE NAILS, 1½ IN L, FLAT, SMOOTH, 1½ IN OVERALL L, 1,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE NAILS, 1½ IN L, FLAT, SMOOTH, 1½ IN OVERALL L, 1,000 PK

CONCRETE NAILS, 1½ IN L, FLAT, SMOOTH, 1½ IN OVERALL L, 1,000 PK

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.39 / PACKAGE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCN890150
  • Mfr. Model # DCN890150
  • UNSPSC # 31162004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.447 lbs

Product Details

This concrete nails, 1 1/2-inch length, 1000 pack is made of steel and has a zinc-plated finish. It meets the standards for ASTM B695. This concrete nail 1 1/2-inch length, 1000 pack is designed for use with DCN890, DCN890b, DCN890p2.

Technical Specs

  • Item Concrete Nails
  • Shank Diameter 0.102 in
  • Product Type Concrete Nails
  • Finish Zinc Plated
  • Head Diameter 1/4 in
  • Point Type Diamond
  • Collation Configuration Strip
  • Collation Quantity 15
  • Standards ASTM B695
  • Overall Length 1 1/2 in
  • Gauge 0.102 in
  • Material Steel
  • Head Type Flat
  • Shank Type Smooth
  • Collation Type Plastic
  • Collation Angle 15 Degrees
  • For Use With DCN890, DCN890B, DCN890P2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list