ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ⅜ IN STUD SIZE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-hole lug compression connector measures 0.6 inch W x 1.65 inch L. This one-hole lug compression connector meets the standards for UL. It is made of aluminum with a tin finish, and is for 8 AWG wire. This one-hole lug compression connector features: corrosion resistant.
Technical Specs
Item One-Hole Lug Compression Connector
Colour Code Blue
Tongue Angle Straight
For Conductor Material Aluminum
For Stranded Copper Wire Size - Minimum 8 AWG
Inspection Hole No
Maximum Voltage 600V AC
Seam Style Seamless
Number of Holes 1
Barrel Inside Diameter 0.17 in
Barrel Style Chamfered
Contact Finish Tin
For Wire Size 8 AWG
Hole Center to End 0.22 in
Overall Length 1.65 in
Special Features Corrosion Resistant
Stud Size 3/8 in
Tongue Style Standard
Barrel Size Short
Die Code 24
Tongue Width 0.6 in
For Stud Size 3/8 in
For Stranded Copper Wire Size - Maximum 8 AWG
Material Aluminum
Termination Style Crimp
Standards UL Listed
RoHS Compliant Yes
Barrel Outside Diameter 0.28 in
Connector Type Straight Barrel
Current 55 A
For Wire Type Stranded
Hole Size 0.405 in
Overall Width 0.6 in
Strip Length 5/8 in
Tongue Length 0.93 in
Tongue Thickness 0.06 in
Country of Origin China
(subject to change)