ONE-HOLE LUG COMPRESSION CONNECTOR, 1 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE
ONE-HOLE LUG COMPRESSION CONNECTOR, 1 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-hole lug compression connector measures 0.75 inch W x 2.32 inch L. This one-hole lug compression connector meets the standards for UL. It is made of aluminum with a tin finish, and is for 1 AWG wire. This one-hole lug compression connector features: corrosion resistant.
Technical Specs
Item One-Hole Lug Compression Connector
Colour Code Gold
Tongue Angle Straight
For Conductor Material Aluminum
For Stranded Copper Wire Size - Minimum 1 AWG
Inspection Hole No
Maximum Voltage 600V AC
Seam Style Seamless
Number of Holes 1
Barrel Inside Diameter 0.37 in
Barrel Style Chamfered
Contact Finish Tin
For Wire Size 1 AWG
Hole Center to End 0.34 in
Overall Length 2.32 in
Special Features Corrosion Resistant
Stud Size 5/16 in
Tongue Style Standard
Barrel Size Short
Die Code 45
Tongue Width 0.75 in
For Stud Size 5/16 in
For Stranded Copper Wire Size - Maximum 1 AWG
Material Aluminum
Termination Style Crimp
Standards UL Listed
RoHS Compliant Yes
Barrel Outside Diameter 0.56 in
Connector Type Straight Barrel
Current 155 A
For Wire Type Stranded
Hole Size 0.335 in
Overall Width 0.75 in
Strip Length 1 3/16 in
Tongue Length 0.91 in
Tongue Thickness 0.19 in
Country of Origin China
(subject to change)