!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB,3 1/3 IN L,2,800 LM

COMPACT LED BULB,3 1/3 IN L,2,800 LM

PHILIPS

COMPACT LED BULB,3 1/3 IN L,2,800 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPACT LED BULB,3 1/3 IN L,2,800 LM

COMPACT LED BULB,3 1/3 IN L,2,800 LM

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784NC2
  • Mfr. Model # 27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.185 lbs

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle25 Degrees
  • Bulb Dia.1 3/4 in
  • Bulb HousingPlastic
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency250 W
  • Rough ServiceNo
  • Overall Length3 1/3 in
  • Voltage120 to 277V AC
  • Rated Life25,000 hr
  • For Enclosed FixturesNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Manufacturers Warranty Length3 yr
  • Bulb Start TypeInstant
  • Light DistributionFlood
  • Maximum Operating Temperature167 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable No
  • Bulb Designation 27PAR38TrueF 830 F25 DIM 120 to 277V AC 6/1FB
  • Bulb Finish Clear
  • Bulb Shape PAR38
  • Colour Temperature 3,000K
  • Lumens 2,800 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 27 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour White
  • Amps 216 mA
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method Continuous Dimming
  • Standards CA Title 24, RoHS Compliant, UL Listed
  • Dimming Type 0 to 10V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list