!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, PAR38, MEDIUM SCREW (E26), 32 W, 3500K, 3,100 LUMENS

COMPACT LED BULB, PAR38, MEDIUM SCREW (E26), 32 W, 3500K, 3,100 LUMENS

GE LIGHTING

COMPACT LED BULB, PAR38, MEDIUM SCREW (E26), 32 W, 3500K, 3,100 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, PAR38, MEDIUM SCREW (E26), 32 W, 3500K, 3,100 LUMENS

COMPACT LED BULB, PAR38, MEDIUM SCREW (E26), 32 W, 3500K, 3,100 LUMENS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.46 / EACH

EHC: EHC :
Min Qty 6 = $422.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED32DP38W83525
  • Mfr. Model # LED32DP38W835/25
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This LED lamp meets the standards for RoHS compliance. It also has voltage of 120V, 32 watts, a medium screw (E26) bulb base, is not shatter resistant, 3,100 lumens, plus it has a rated life of 25,000 hours, and a three-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb Beam Angle25 Degrees
  • Bulb Dia.1 1/2 in
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency250 W
  • Rough ServiceNo
  • Overall Length5 1/8 in
  • Trade NumberLED32DP38W835/25
  • Watts32 W
  • DimmableYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Start TypeElectronic
  • Light DistributionNarrow Flood
  • Maximum Operating Temperature45 Degrees C
  • Bulb Base Type Medium Screw (E26)
  • Bulb Designation LED32DP38W835/25
  • Bulb Shape PAR38
  • Colour Temperature 3,500K
  • Lumens 3,100 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 120V
  • Rated Life 25,000 hr
  • For Enclosed Fixtures No
  • Light Colour White
  • Bulb Manufacturers Warranty Length 3 yr
  • Dimming Method Continuous Dimming
  • Standards RoHS Compliant
  • Dimming Type 0 to 10V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list