!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB,1 5/6 IN L,515 LM

COMPACT LED BULB,1 5/6 IN L,515 LM

PHILIPS

COMPACT LED BULB,1 5/6 IN L,515 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB,1 5/6 IN L,515 LM

COMPACT LED BULB,1 5/6 IN L,515 LM

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494C71
  • Mfr. Model # 7MR16/LED/827/F35/DIM 12V 10/1FB
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle35 Degrees
  • Bulb Dia.2 in
  • Bulb HousingAluminum
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency50 W
  • Rough ServiceNo
  • Overall Length1 5/6 in
  • Voltage12V AC
  • Rated Life25,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Bulb Manufacturers Warranty Length3 yr
  • Bulb Start TypeElectronic
  • Light DistributionSpot
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type 2-Pin (GU5.3)
  • Lumen Selectable No
  • Bulb Designation 7.3MR16/LED/827/F35/DIM 12V 10/1FB
  • Bulb Finish Clear
  • Bulb Shape MR16
  • Colour Temperature 2,700K
  • Lumens 515 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 7 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour White
  • Amps 650 mA
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method Continuous Dimming
  • Standards RoHS Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list