!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB,2 1/2 IN L,900 LM

COMPACT LED BULB,2 1/2 IN L,900 LM

PHILIPS

COMPACT LED BULB,2 1/2 IN L,900 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPACT LED BULB,2 1/2 IN L,900 LM

COMPACT LED BULB,2 1/2 IN L,900 LM

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55YD39
  • Mfr. Model # 16AR111LED930F25DIMEC12V61FB
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Compact LED Bulb
  • Colour Selectable No
  • Bulb Beam Angle 25 Degrees
  • Bulb Dia. 4 3/8 in
  • Bulb Housing Plastic
  • Colour Rendering Index 97
  • Incandescent Wattage Equivalency 75 W
  • Rough Service No
  • Overall Length 2 1/2 in
  • Voltage 12V AC
  • Rated Life 40,000 hr
  • Light Colour White
  • Bulb Start Type Electronic
  • Standards RoHS Compliant
  • Bulb Base Type 2-Pin (GX5.3)
  • Lumen Selectable No
  • Bulb Designation 16AR111/LED/930/F25/DIM/EC 12V 6/1FB
  • Bulb Finish Clear
  • Bulb Shape AR111
  • Colour Temperature 3,000K
  • Lumens 900 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 16 W
  • Dimmable Yes
  • Amps 1,800 mA
  • Dimming Method Continuous Dimming

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list