!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BENCH SCALE,LCD,60 LB WT CAPACITY,G/LBS

BENCH SCALE,LCD,60 LB WT CAPACITY,G/LBS

OHAUS

BENCH SCALE,LCD,60 LB WT CAPACITY,G/LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH SCALE,LCD,60 LB WT CAPACITY,G/LBS

BENCH SCALE,LCD,60 LB WT CAPACITY,G/LBS

OHAUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $982.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20FY87
  • Mfr. Model # R31P30
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Item Bench Scale
  • Scale Type Platform Bench
  • Weighing Surface Depth 11 7/8 in
  • Weight Capacity 60 lb
  • Scale Graduations 0.001 kg/0.002 lb
  • Overall Depth 12 7/8 in
  • Basic Power Source Battery/Electric
  • Display Type LCD
  • Scale Features Adjustable Leveling Feet, Auto Shut-off, Auto Tare, Integral Weigh-Below Hook, Low Battery Indicator, Menu Lock Switch, Overload and Underload Indicators, Sealed Front Panel, Stability Indicator, Up Front Level Indicator
  • Washdown No Washdown
  • Interface RS232
  • Calibration Certificate No Certificate
  • Display Character Height 1 in
  • Voltage 100 to 240V AC
  • Battery Type Lead Acid
  • Batteries Required Batteries Required
  • Number of Batteries Required 1
  • Body Material Stainless Steel
  • Product Type Bench Scale
  • Scale Application Inventory
  • Scale Display LCD
  • Weighing Surface Width 9 in
  • Weighing Units kg, lb
  • Overall Width 12 in
  • Overall Height 4 5/8 in
  • Bench Scale Type General Purpose
  • Scale Functions Accumulation, Animal/Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
  • Scale Use Location Shipping, Warehouse
  • Number of Display Characters 4
  • Colour Black
  • Cord Length 60 in
  • Plug Type Three-Prong
  • Standards CSA C22.2 61010-1, UL 61010-1
  • Batteries Included Batteries Included
  • Number of Batteries Included 1
  • Weighing Surface Material Steel
  • Includes Line Cord, Manual, Scale

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list