!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT BENCH SCALE,DIGITAL,4200 G

COMPACT BENCH SCALE,DIGITAL,4200 G

OHAUS

COMPACT BENCH SCALE,DIGITAL,4200 G close
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
COMPACT BENCH SCALE,DIGITAL,4200 G

COMPACT BENCH SCALE,DIGITAL,4200 G

OHAUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,632.28 / EACH
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
  • Item # OHAEX4202/E
  • Mfr. Model # EX4202/E
  • UNSPSC # 41111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Scale Sub-Category Precision Balance
  • Digital/Mechanical Digital
  • Scale Graduations 0.01 g
  • Weighing Surface Depth 7 1/2 in
  • Overall Length 15 15/32 in
  • Overall Height 3 55/64 in
  • Power Unit 100/240V AC, 47 to 63 Hz
  • Platform Material Stainless Steel
  • Standards AM-5847, C-Tick, CAN/CSA-C22.2 No. 61010-1-12, Class I, Class II, EN 61326-1:2006, FCC Part 15, ICES-003, IEC 61326-1, IEC/EN 61010-1:2010, Nmax 320000, Nmax 42000, NTEP CC 12-012, RoHS, UL Std. No. 61010-1, WEEE
  • Weighing Units g
  • Scale Item Compact Bench Scale
  • Capacity 4200 g
  • Scale Display VGA Touchscreen
  • Weighing Surface Width 7 1/2 in
  • Overall Width 9 1/16 in
  • Application Modes Check Weighing, Density Determination, Differential Weighing, Dynamic/Animal Weighing, Filling,Totalization, Formulation, Ingredient Costing, Parts Counting, Peak Hold, Percent Weighing, SQC, Weighing
  • Scale Connection Ports Ethernet, RS-232, USB
  • Housing Material ABS Plastic
  • Includes AC Adapter, Instruction Manual, Set Up Guide
  • Washdown No