!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT BENCH SCALE,DIGITAL,2200 G

COMPACT BENCH SCALE,DIGITAL,2200 G

OHAUS

COMPACT BENCH SCALE,DIGITAL,2200 G close
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
COMPACT BENCH SCALE,DIGITAL,2200 G

COMPACT BENCH SCALE,DIGITAL,2200 G

OHAUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,786.84 / EACH
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
  • Item # OHAAX2202N/E
  • Mfr. Model # AX2202N/E
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Scale Sub-Category Precision Balance
  • Digital/Mechanical Digital
  • Scale Graduations 0.01 g
  • Weighing Surface Depth 7 51/64 in
  • Overall Length 9 1/64 in
  • Overall Height 3 15/16 in
  • Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
  • Platform Material Stainless Steel
  • Standards NTEP Approved Balance, NIST Handbook 44, Measurement Canada Weights and Measures Regulations Class I, Nmax 220000, Class II, Nmax 52000, CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements
  • Weighing Units g
  • Scale Item Compact Bench Scale
  • Capacity 2200 g
  • Scale Display LCD
  • Weighing Surface Width 6 7/8 in
  • Overall Width 13 15/16 in
  • Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing
  • Scale Connection Ports RS-232, USB
  • Housing Material ABS Plastic
  • Includes AC Adapter, Software
  • Washdown No