!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ X-LARGE/10/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC

GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ X-LARGE/10/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC

WATSON GLOVES

GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ X-LARGE/10/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ X-LARGE/10/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC

GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ X-LARGE/10/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.16 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9408X
  • Mfr. Model # 9408-X
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Protect your hands in cold weather with these black and blue gloves. With a gauntlet cuff for wrist protection, these Clute cut HPT(R) gloves can protect you against liquids. These size X-large gloves are 12 inches long and have a straight thumb. PVC knuckle padding adds extra protection.

Technical Specs

  • Item Stealther Iceman Glove
  • Hand Protection Style Glove
  • EN 388 Rating 4X42
  • Knuckle Protection Material None
  • Palm Type Coated
  • Glove Performance High Grip
  • Cuff Style Gauntlet
  • Glove Coating Coverage Full
  • Size- Alpha XL
  • Glove Lining Material Wool, Acrylic Liner
  • ATPV Rating Not Tested
  • Series 9408
  • Pairs per Package 1
  • Cuff Colour Blue
  • Colour Black, Blue
  • EN ISO 374 Type B
  • Palm Material Wool, Acrylic, PVC
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Wool, Acrylic Liner
  • Standards ANSI Puncture 3, EN374-1:2016 KLMPT-TYPE B, EN 388 4X42, EN511 X21, EN374-5:2016
  • EN 511 Rating X21
  • Double-Dipped Yes
  • Glove Coating Material PVC
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Length 12 in
  • Glove Coating Finish Textured
  • Glove Features Water-Resistant Coating, Textured Finish, Chemical-Resistant, Water-Resistant
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • EN ISO 374 Chemical Rating TYPE B - KLMPT
  • Grip Coating Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list