!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIT GLOVES, XL (10), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

KNIT GLOVES, XL (10), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

BOB DALE

KNIT GLOVES, XL (10), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XL (10), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

KNIT GLOVES, XL (10), ¾, NITRILE, ACRYLIC, 15 GA, SMOOTH, BLACK, TERRY LINER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.51 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-265PK10
  • Mfr. Model # 99-9-265-10-K
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Knit Gloves
  • Knit Material Acrylic
  • Hand Protection Style Glove
  • EN 388 Rating 4232X
  • Insulated Yes
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free Yes
  • Reflective Backing No
  • Colour Black
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Rated
  • Glove Insulation Material Nylon
  • Standards EN 388, EN 511
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10.25 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Deny
  • Touchscreen Compatible No
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list