Records data on an SD card in Excel(R) format for easy transfer to a PC for analysis. Selectable sampling rate from 5 to 600 seconds. USB interface (optional SD-SW software and USB-SD cable). Memory 20,000 K data using 2 GB SD card. Sampling rate 5, 10, 3
Technical Specs
ItemCO2/Humidity/Temp Datalogger
Temp. Range32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Humidity Accuracy+/-4%
Resolution1 ppm
Data Storage2GB SD Memory Card
Special FeaturesDate Time Stamps and Stores Readings on an SD Card in Excel(R) Format, Selectable Data Sampling Rate of Once Every 5, 10, 30, 60, 120, 300, 600 Seconds
Manufacturers Warranty Length1 Year
Carbon Dioxide Concentration0 to 4,000 ppm
Relative Humidity Range10 to 95%
Accuracy+/-5%
DisplayTriple Line LCD
Power Source(6) AAA Batteries and Universal AC Adaptor
IncludesBatteries, 2G SD m\Memory Card, Universal AC Adaptor, Mounting Bracket and Instructions