!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HUMIDITY/TEMPERATURE DATALOGGER

HUMIDITY/TEMPERATURE DATALOGGER

EXTECH

HUMIDITY/TEMPERATURE DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HUMIDITY/TEMPERATURE DATALOGGER

HUMIDITY/TEMPERATURE DATALOGGER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $452.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSD500
  • Mfr. Model # SD500
  • UNSPSC # 41112300
  • CATALOGUE PAGE # 185
  • Shipping Weight 1.332 lbs

Product Details

Records data on an SD card in Excel(R) format for easy transfer to a PC for analysis. Selectable sampling rate from 5 to 600 seconds. USB interface (optional SD-SW software and USB-SD cable). Memory 20,000 K data using 2 GB SD card. Sampling rate 5, 10, 3

Technical Specs

  • Item Data Logger
  • Temp. Range (F) 32 Degrees to 122 Degrees
  • Accuracy +/-1.5 Degrees F, +/-4% RH
  • Sample Point Storage 2000K Data Points Using a 2G SD Memory Card
  • AC Adapter Included
  • Width (In.) 3.1
  • Height (In.) 5.2
  • Includes (6) AAA Batteries, 2GB SD Memory Card, Universal AC Adaptor, Mounting Bracket and Instructions
  • Type Thermistor Temperature and Humidity
  • Relative Humidity Range 10 to 95%
  • Battery Life Typically 1 Month at 60 sec Sampling Rate
  • Digital Readout Dual Line LCD
  • Time Intervals 5, 10, 30, 60, 120, 300, 600 sec.
  • Depth (In.) 1.3
  • Special Features Datalogger Date/Time Stamps and Stores Readings on a SD Card in Excel(R) Format for Transfer to a PC
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list