!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLOCKS IN A BOX BUNDLE - DIGITAL

CLOCKS IN A BOX BUNDLE - DIGITAL

PYRAMID

CLOCKS IN A BOX BUNDLE - DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOCKS IN A BOX BUNDLE - DIGITAL

CLOCKS IN A BOX BUNDLE - DIGITAL

PYRAMID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,280.93 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PYMWSCBD5
  • Mfr. Model # WSCBD5
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.85 lbs

Product Details

Captures main time source via Network Time Protocol (NTP) Server or GPS to ensure consistent, reliable time signal. Transmits time signal to clocks using 902MHz-928MHz frequency hopping (up to 250,000 square ft coverage). Choose from analog or LCD digital battery operated, or LED digital clocks.

Technical Specs

  • Item Wireless Synchronized Clock Bundle
  • Clock Movement Type Radio Frequency
  • Shape Rectangular
  • Basic Power Source Electric
  • Digit Colour Red
  • Width 11 1/2 in
  • Case Material ABS
  • Face Colour Black
  • Lens Material Polycarbonate
  • Includes TimeTrax(TM) Sync Wall Mount RF Wireless Transmitter, (5) Red LED 4 in Character x 4 Digit Digital Wall Clocks, Software, User Guide
  • Height 4 1/2 in
  • Digital/Analog Digital
  • Display Type Digital
  • Frame Colour Black
  • Mount Wall/Dual Wall/Dual Ceiling
  • No. of Digits 4
  • Features 4 Digit Format (HH:MM), Uses Frequency-Opping Technology to Continuously Broadcast Time Signal Between 902 MHz - 928 MHz (128 Signaling Channels) to Unlimited Number of Clocks with No Interference, Automatically Adjusts for Daylight Savings Time and Keeps Time During Power Outages, Supports Up to 250,000 sq. ft. of Signal Coverage, No FCC Site License Required
  • Case Colour Black
  • Time Adjustment Automatic Daylight Saving Time Adjustment
  • Connector Type Wireless RF
  • Depth 1 1/2 in
  • Specific Power Source 110V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list