!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEANOUT TEE WITH PLUG: 4 IN X 4 IN X 4 IN FITTING PIPE SIZE, SCHEDULE 40, BLACK

CLEANOUT TEE WITH PLUG: 4 IN X 4 IN X 4 IN FITTING PIPE SIZE, SCHEDULE 40, BLACK

MUELLER INDUSTRIES

CLEANOUT TEE WITH PLUG: 4 IN X 4 IN X 4 IN FITTING PIPE SIZE, SCHEDULE 40, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANOUT TEE WITH PLUG: 4 IN X 4 IN X 4 IN FITTING PIPE SIZE, SCHEDULE 40, BLACK

CLEANOUT TEE WITH PLUG: 4 IN X 4 IN X 4 IN FITTING PIPE SIZE, SCHEDULE 40, BLACK

MUELLER INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JWD7
  • Mfr. Model # 03000
  • UNSPSC # 40142605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Specific Fitting Shape Cleanout Tee with Plug
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 4 in
  • Fitting Side A Type Socket
  • Fitting Side B Nominal Pipe Size 4 in
  • Fitting Side B Type Socket
  • Fitting Side C Nominal Pipe Size 4 in
  • Fitting Side C Type NPT
  • Fitting Side C Pipe Threading 8
  • For Pipe Outside Diameter 4 1/2 in
  • Maximum Operating Pressure Gravity Flow
  • Includes Plug Yes
  • Includes Shield No
  • Application DWV
  • Pipe Fitting Material ABS
  • For Pipe Schedule 40
  • Fitting Side A Gender Female
  • Fitting Side A Outside Diameter 5 in
  • Fitting Side B Gender Female
  • Fitting Side B Outside Diameter 5 in
  • Fitting Side C Gender Female
  • Fitting Side C Outside Diameter 4 1/2 in
  • Includes Seal No
  • Overall Length 5 1/8 in
  • Temp. Range -20 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant No
  • Colour Black
  • Standards Meets or Exceeds Cell Class 32222 as Defined in ASTM D3965. Meets or Exceeds ASTM D2661 for Dimensions and Performance and D3311 for Patterns and Laying Lengths

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list