!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE

CONDOR

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE

CONDOR

Clearance Price :
$3.40 / PAIR

Your Price : $6.81 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR22KA62
  • Mfr. Model # 22KA62
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These brown/red Condor chemical-resistant gloves are made with cotton jersey and PVC. They have a gauntlet cuff. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • Item Chemical Resistant Gloves
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Red
  • Glove Coating Finish Grain
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size L
  • Insulated No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Accelerator Free No
  • Anti-Static No
  • Colour Brown/Red
  • Dual Layer No
  • EN ISO 374 Chemical Rating Not Rated
  • Glove Coating Coverage Full
  • Glove Colour Family Red
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Jersey
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Latex-Free Yes
  • Standards EN 388, EN 374
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Sizes L/9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list