!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CFL BALLAST, 120V, 1 BULB SUPPORTED, 49 W BULB MAX, COMPACT FLUORESCENT/T4

CFL BALLAST, 120V, 1 BULB SUPPORTED, 49 W BULB MAX, COMPACT FLUORESCENT/T4

PHILIPS

CFL BALLAST, 120V, 1 BULB SUPPORTED, 49 W BULB MAX, COMPACT FLUORESCENT/T4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CFL BALLAST, 120V, 1 BULB SUPPORTED, 49 W BULB MAX, COMPACT FLUORESCENT/T4

CFL BALLAST, 120V, 1 BULB SUPPORTED, 49 W BULB MAX, COMPACT FLUORESCENT/T4

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1FYF6
  • Mfr. Model # REZ1T42M2LDK
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Mark 10 Powerline series CFL ballast includes lead wire (colour coded), mounting plate adapter, wire extraction tool. Plus it meets the standards for CSA Certificate, RoHS compliance, and a UL certificate. It also has a compact fluorescent, T4 ballast bulb, an electronic ballast, a 4-pin (GX24Q), (G24Q), (pl-c), (pl-t) bulb base.

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Input Voltage 120V
  • Max. Bulb Watts 49 W
  • Bulb Base Type 4-Pin (GX24Q), (G24Q), (PL-C), (PL-T)
  • Dimming Type Full Continuous Dimming
  • Min. Starting Temp. 50 Degrees F
  • Thermal Protection No
  • Ballast Factor 0.05
  • Frequency 60 Hz
  • Total Harmonic Distortion Less than 10%
  • Width 3 in
  • Wiring Type Series
  • Starter Required No
  • Brand and Series Mark 10(R) Powerline
  • Ballast Start Type Programmed
  • Number of Bulbs Supported 1
  • Ballast Bulb Type Compact Fluorescent, T4
  • Dimming Yes
  • Dimming Method 0 to 10V
  • Max. Operating Temp. 158 Degrees F
  • Input Watts 10 W
  • Power Factor 0.98
  • Operating Amps @ 120V 0.41 A
  • Length 4 9/16 in
  • Height 1 5/16 in
  • Includes Lead Wire (Color Coded), Mounting Plate Adapter, Wire Extraction Tool
  • Standards CSA Certificate, RoHS Compliant, UL Certificate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list