!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEILING VENTILATOR,510 CFM,115 V

CEILING VENTILATOR,510 CFM,115 V

DAYTON

CEILING VENTILATOR,510 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING VENTILATOR,510 CFM,115 V

CEILING VENTILATOR,510 CFM,115 V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $624.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5AE75
  • Mfr. Model # 5AE75
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1867
  • Shipping Weight 33.3 lbs

Technical Specs

  • Item Ceiling Ventilator
  • Duct Shape Rectangular
  • Housing Material Steel
  • Includes Backdraft Damper, Mounting Brackets
  • Maximum Airflow 557 cfm
  • Exhaust Airflow @ 0.000 in SP 557 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 4.5 sones
  • Number of Speeds 1
  • Overall Height 14 1/2 in
  • Lighted Without Light
  • Nameplate Voltage 115V AC
  • Grille Material Polystyrene
  • Blower Wheel Curve Forward
  • Duct Height 8 in
  • Exhaust Airflow @ 0.250 in SP 439 cfm
  • For Cut-Out Length 18 1/4 in
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Width 17 in
  • Inlet Height 8 in
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Insulation Class B
  • Motor Type Shaded Pole
  • Mounting Type Mounting Brackets
  • Noise Level @ 0.125 in SP @ 5 ft 4.5 sones
  • Profile Width Family Single-Wide
  • Discharge Direction Horizontal and Vertical
  • Housing Finish Galvanized
  • Heater Without Heater
  • Mounting Location Ceiling
  • Exhaust Airflow @ 0.100 in SP 512 cfm
  • Maximum Noise Level 5 sones
  • Maximum Coverage Area 400 sq ft
  • Overall Depth 18 in
  • Overall Width 14 3/8 in
  • Phase 1
  • Profile Height Family High
  • Vent Design Ducted
  • Blower Wheel Material Polypropylene
  • Duct Width 8 in
  • Wattage 224 W
  • For Cut-Out Width 14 5/8 in
  • Full Load Current 3.3 A
  • Grille Length 19 1/2 in
  • Includes Grill Grill Included
  • Inlet Width 8 in
  • Motor Enclosure Open
  • Motor Speed 1,070 RPM
  • Mounting Orientation Horizontal, Vertical
  • Noise Level @ 0.000 in SP @ 5 ft 5 sones
  • Noise Level @ 0.250 in SP @ 5 ft 4.5 sones
  • Standards AMCA, cUL Listed, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list