!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEILING VENT INSULATED,752 CFM

CEILING VENT INSULATED,752 CFM

DAYTON

CEILING VENT INSULATED,752 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING VENT INSULATED,752 CFM

CEILING VENT INSULATED,752 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $792.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN6WZN2
  • Mfr. Model # 6WZN2
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1867
  • Shipping Weight 36.71 lbs

Technical Specs

  • Item Ceiling Ventilator
  • Duct Shape Rectangular
  • Housing Material Steel
  • Includes Backdraft Damper, Mounting Brackets
  • Maximum Airflow 752 cfm
  • Exhaust Airflow @ 0.000 in SP 752 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 6 sones
  • Overall Depth 18 in
  • Overall Width 14 3/8 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Grille Material Polystyrene
  • Blower Wheel Curve Forward
  • Duct Height 8 in
  • Exhaust Airflow @ 0.250 in SP 653 cfm
  • For Cut-Out Length 18 1/4 in
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Width 16 1/2 in
  • Inlet Height 14 3/8 in
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Insulation Class B
  • Motor Type Shaded Pole
  • Mounting Type Mounting Brackets
  • Noise Level @ 0.125 in SP @ 5 ft 6 sones
  • Profile Width Family Single-Wide
  • Discharge Direction Horizontal and Vertical
  • Housing Finish Galvanized
  • Heater Without Heater
  • Mounting Location Ceiling
  • Exhaust Airflow @ 0.100 in SP 714 cfm
  • Maximum Noise Level 6 sones
  • Number of Speeds 1
  • Overall Height 14 1/2 in
  • Lighted Without Light
  • Sensor Type None
  • Profile Height Family High
  • Vent Design Ducted
  • Blower Wheel Material Steel
  • Duct Width 10 in
  • Wattage 285 W
  • For Cut-Out Width 14 5/8 in
  • Full Load Current 4.4 A
  • Grille Length 19 1/2 in
  • Includes Grill Yes
  • Inlet Width 18 in
  • Motor Enclosure Open
  • Motor Speed 1,080 RPM
  • Mounting Orientation Horizontal, Vertical
  • Noise Level @ 0.000 in SP @ 5 ft 6 sones
  • Noise Level @ 0.250 in SP @ 5 ft 6 sones
  • Standards AMCA, cUL Listed, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list