SOCKET FLAT HEAD SCREW, ¼"-20 THREAD SIZE, ⅜ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 100 PK
SOCKET FLAT HEAD SCREW, ¼"-20 THREAD SIZE, ⅜ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket flat head screw is made of steel and has a black oxide finish. It meets the standards for ASME B18.3 dimensional standards.
Technical Specs
- Item Socket Flat Head Screw
- System of Measurement Inch
- Drive Size 5/32 in
- Finish Black Oxide
- Minimum Thread Length 3/8 in
- Head Height 0.161 in
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.3
- Minimum Temperature -65 Degrees F
- Tensile Strength 180,000 psi
- Thread Fit 3A
- Head Type Flat
- Drive Type Socket
- Material Steel
- Thread Size 1/4"-20
- Fastener Length 3/8 in
- Head Diameter 0.531 in
- Countersink Angle 82 Degrees
- Maximum Temperature 300 Degrees F
- Rockwell Hardness C37 to C44
- Thread Direction Right Hand
- Thread Type Coarse
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.74
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.84
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.36
/ PACKAGE
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.57
/ EACH
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.42
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.14
/ PACKAGE