!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP: 2½ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 300 PSI, WHITE

CAP: 2½ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 300 PSI, WHITE

APPROVED VENDOR

CAP: 2½ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 300 PSI, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP: 2½ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 300 PSI, WHITE

CAP: 2½ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 300 PSI, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FJ35
  • Mfr. Model # 447025
  • UNSPSC # 40142310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This cap meets the standards for NSF 14, NSF 61, has a length of three inches, a maximum operating pressure of 300 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 3⅜ inch outside diameter and is a cap and is Schedule 40. Plus, it has a Female socket connection type.

Technical Specs

  • ItemCap
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size2 1/2 in
  • ScheduleSchedule 40
  • For Pipe Schedule40
  • Overall Length3 in
  • Temp. Range0 Degrees to 140 Degrees F
  • Includes SealSeal Not Included
  • ApplicationPotable Water
  • Basic Fitting ShapeCap
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Cap
  • Pipe Fitting Material PVC
  • Fitting Connection Type Female Socket
  • Outside Diameter 3 3/8 in
  • Maximum Operating Pressure 300 psi
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour White
  • Standards NSF 14, NSF 61
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list