!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CANOPY LIGHT, 4,000 K COLOUR TEMP, 5,040 LM, 56 W FIXTURE, WHITE, TYPE V, 175W MH/HPS

CANOPY LIGHT, 4,000 K COLOUR TEMP, 5,040 LM, 56 W FIXTURE, WHITE, TYPE V, 175W MH/HPS

GE LIGHTING

CANOPY LIGHT, 4,000 K COLOUR TEMP, 5,040 LM, 56 W FIXTURE, WHITE, TYPE V, 175W MH/HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CANOPY LIGHT, 4,000 K COLOUR TEMP, 5,040 LM, 56 W FIXTURE, WHITE, TYPE V, 175W MH/HPS

CANOPY LIGHT, 4,000 K COLOUR TEMP, 5,040 LM, 56 W FIXTURE, WHITE, TYPE V, 175W MH/HPS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $551.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELEG2R0A5PS4011WT
  • Mfr. Model # EG2R0A5PS4011WHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Product Details

This canopy light is made of die cast aluminum. Plus it meets the standards for UL/cUL, UL8750. It also has voltage of 120 to 277V AC, 56 watts, 5,040 lumens, plus it has a rated life of 100,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item Canopy Light
  • Colour Rendering Index 70
  • Fixture Wattage 56 W
  • Light Distribution Shape Type V
  • Light Technology LED
  • Height 9 in
  • Depth 9 in
  • Fixture Housing Colour White
  • Fixture Lens Material Polycarbonate
  • Lamp Watts 56 W
  • Max. Operating Temp. 122 Degrees F
  • Standards UL/cUL, UL8750
  • Colour Temperature 4,000K
  • Lumens 5,040 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 175W MH/HPS
  • Fixture Shape Round
  • Width 9 3/4 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Lamp Yes
  • Lumens per Watt 88 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr Limited

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list