LOCKING ARM CAM LOCK TYPE D,MAX 70 ° F/250 PSI,1" THREAD,FITTING/COUPLING 1 IN,STAINLESS STEEL/NITRILE
LOCKING ARM CAM LOCK TYPE D,MAX 70 ° F/250 PSI,1" THREAD,FITTING/COUPLING 1 IN,STAINLESS STEEL/NITRILE
GREENLINE HOSE & FITTINGS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This locking arm Type D cam-lock has an NPT connection type with a coupling and hose fitting size of one inch. The thread size is 1". It is made of 316 stainless steel to resist corrosion, with a nitrile gasket that is resistant to extreme temperatures. The connection can withstand a maximum working pressure of 250 PSI at 70 Degrees F.
Technical Specs
Item Cam Lock
Body Material Stainless Steel
Coupling Size 1 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Includes Locking Arm Locking Arm Included
Standards A-A-59326B
Coupling Component Socket
Coupling Type Type D
Hose Fitting Gender Female
Hose Fitting Size 1 in
Gasket Material Nitrile
Thread Size 1 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.16
/ EACH