!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAM LOCK TYPE E,MAX 70 ° F/250PSI,1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN,STAINLESS STEEL/NITRILE

CAM LOCK TYPE E,MAX 70 ° F/250PSI,1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN,STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

CAM LOCK TYPE E,MAX 70 ° F/250PSI,1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN,STAINLESS STEEL/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM LOCK TYPE E,MAX 70 ° F/250PSI,1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN,STAINLESS STEEL/NITRILE

CAM LOCK TYPE E,MAX 70 ° F/250PSI,1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN,STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG65SSE150
  • Mfr. Model # G65SSE-150
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This cam-lock Type E is a hose barb connection. It is made of corrosion-resistant 316 stainless steel with a nitrile gasket which is impervious to extreme temperatures. The coupling size is 1 1/2 inches. The hose fitting size is 1 1/2 inches. The thread size is 1 1/2". Its maximum working pressure is 250 PSI at 70 Degrees F.

Technical Specs

  • ItemCam Lock
  • Body Material316 Stainless Steel
  • Coupling Size1.5 in
  • Connection TypeHose Barb
  • Max. Working Pressure @ 70 F250 psi
  • Includes Locking ArmLocking Arm Included
  • StandardsA-A-59326B
  • Coupling Component Plug
  • Coupling Type Type E
  • For Hose I.D. 1 1/2 in
  • Hose Fitting Size 1 1/2 in
  • Gasket Material Nitrile
  • Thread Size 1 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list