!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST CAP, FEMALE COUPLER, 3 IN, 3 5/8 IN SOCKET INSIDE DIA, POLYPROPYLENE

DUST CAP, FEMALE COUPLER, 3 IN, 3 5/8 IN SOCKET INSIDE DIA, POLYPROPYLENE

USA SEALING

DUST CAP, FEMALE COUPLER, 3 IN, 3 5/8 IN SOCKET INSIDE DIA, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST CAP, FEMALE COUPLER, 3 IN, 3 5/8 IN SOCKET INSIDE DIA, POLYPROPYLENE

DUST CAP, FEMALE COUPLER, 3 IN, 3 5/8 IN SOCKET INSIDE DIA, POLYPROPYLENE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKCGF426
  • Mfr. Model # BULK-CGF-426
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This A-A-59326-compliant polypropylene dust cap has a female coupler connection with a three-inch coupling size. The coupling component is a socket with a DC coupling type and has a socket inside diameter of 3 5/8 inches. This dust cap can be used in food and beverage-based applications. Its working temperature is 0 Degrees F to 150 Degrees F, with a maximum operating pressure of 200 PSI.

Technical Specs

  • ItemPolypropylene Cam and Groove Fitting
  • For Coupling Size3 in
  • Coupling TypeType DC
  • Socket Inside Diameter3 5/8 in
  • Overall Length2 1/4 in
  • Max. Working Pressure @ 70 F200 psi
  • Coupling Component Socket
  • Body Material Polypropylene
  • Coupling Size 3 in
  • Gasket Material Buna-N
  • Includes Locking Arm Locking Arm Included
  • Standards A-A-59326
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list