CAM & GROOVE GASKET: FOR 1 IN COUPLING, RED, 1 9/16 IN OUTSIDE DIA, ENCAPSULATED
CAM & GROOVE GASKET: FOR 1 IN COUPLING, RED, 1 9/16 IN OUTSIDE DIA, ENCAPSULATED
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cam and groove gasket meets the standards for FDA, is red, has an operating temperature of -40 Degrees F to 400 Degrees F. In addition, it has 1 9/16 inch outside diameter, 1 1/16 inch inside diameter and 0.25 inch thickness.
Technical Specs
Item Cam and Groove Gasket
For Coupling Size 1 in
Outside Diameter 1 9/16 in
Metal Detectable Not Metal Detectable
Thickness 0.25 in
Gaskets per Package 1
Colour Code Stripe None
Min. Operating Temp. -40 Degrees F
Standards FDA
Gasket Material FEP Encapsulated Silicone
Colour Red
Gasket Type Encapsulated
X-Ray Detectable Not X-Ray Detectable
Inside Dia. 1 1/16 in
Package Type Packet
Max. Operating Temp. 400 Degrees F
Includes Mesh Screen Mesh Screen Not Included
Country of Origin China
(subject to change)