!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAM AND GROOVE GASKET, 6 IN INSIDE DIA, 0.25 IN THICK, SILICONE

CAM AND GROOVE GASKET, 6 IN INSIDE DIA, 0.25 IN THICK, SILICONE

USA SEALING

CAM AND GROOVE GASKET, 6 IN INSIDE DIA, 0.25 IN THICK, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM AND GROOVE GASKET, 6 IN INSIDE DIA, 0.25 IN THICK, SILICONE

CAM AND GROOVE GASKET, 6 IN INSIDE DIA, 0.25 IN THICK, SILICONE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSACAMSMD6
  • Mfr. Model # ZUSA-CAM-SMD-6
  • UNSPSC # 31411901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This FDA-certified red cam and groove gasket has a six-inch inside diameter with a thickness of 0.25-inch. It is made of silicone material and has a metal detectable gasket. Its working temperature is -80 Degrees F to 450 Degrees F and it is used in food and beverage applications.

Technical Specs

  • Item Cam and Groove Gasket
  • For Coupling Size 6 in
  • Gasket Type Metal Detectable
  • Thickness 0.25 in
  • Gaskets per Package 1
  • Colour Code Stripe None
  • Includes Mesh Screen No
  • Standards FDA
  • Gasket Material Silicone
  • Colour Red
  • Metal Detectable Yes
  • Inside Dia. 6 in
  • Package Type PK
  • Temp. Range -80 Degrees to 450 Degrees F
  • For Use With Food and Beverages

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list