!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TRAY BRACKET KIT, 1.8 IN CAVITY H, 6.6 IN CAVITY W, 1.3 IN L, FOR HCT253 SE

CABLE TRAY BRACKET KIT, 1.8 IN CAVITY H, 6.6 IN CAVITY W, 1.3 IN L, FOR HCT253 SE

HUBBELL WIRING DEVICE-KELLEMS

CABLE TRAY BRACKET KIT, 1.8 IN CAVITY H, 6.6 IN CAVITY W, 1.3 IN L, FOR HCT253 SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TRAY BRACKET KIT, 1.8 IN CAVITY H, 6.6 IN CAVITY W, 1.3 IN L, FOR HCT253 SE

CABLE TRAY BRACKET KIT, 1.8 IN CAVITY H, 6.6 IN CAVITY W, 1.3 IN L, FOR HCT253 SE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.53 / EACH

EHC: EHC :
Min Qty 2 = $413.06

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHCTBK253
  • Mfr. Model # HCTBK253
  • UNSPSC # 39121201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This cable tray bracket kit is made of plastic and is black. It has length of 1.3 inches, one foot, width of female: 6.1 inch: male: 5.eight inches, 2.5 inch. It is for use with series HCT253.

Technical Specs

  • Item Cable Tray Bracket Kit
  • Cavity Height 1.8 in
  • Mounting Bracket Design Pivoting
  • Length 1.3 in
  • Package Quantity 2
  • Accessory Height 2.5 in
  • Accessory Material Plastic
  • Colour Black
  • For Carrier Outside Width 7.7 in
  • Min. Operating Temperature 20 Degrees F
  • Cavity Width 6.6 in
  • Outside Width Female: 6.1 in, Male: 5.8 in
  • Mounting Bracket Type Fixed End, Moving End
  • For Use With Series HCT253
  • Type Bracket Kit
  • Accessory Length 1 ft
  • Accessory Width Female: 6.1 in: Male: 5.8 in
  • For Carrier Outside Height 2.5 in
  • Max. Operating Temperature 100 Degrees F
  • Mounting Hole Diameter 0.34 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list