This hinged cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 21,000 pounds. The blue and yellow cable protector is 18 x 50 x 1.8 inches with a max cable diameter of 1.3 inches. It provides five channels measuring 1.3 x 1.3 inches.
Technical Specs
ItemCable Protector
Connection StyleDog Bone
Channel Width1 1/3 in
MaterialPolyurethane
ColourBlue, Yellow
Max. Cable Dia.1 1/3 in
Length18 in
StandardsADA Compliant
Number of Channels3
Channel Height1 1/3 in
Load Capacity10,500 lb/Axle
StyleHinged
For Use WithCables, Hoses
Height1 7/8 in
Width50 in
ADA CompliantYes
Country of OriginUnited States
(subject to change)