CABLE PROTECTOR STANDARD RAMP, 5 CHANNELS, HINGED, ¾ IN MAX CABLE D, 16⅞ IN W, 1¼ IN H
CABLE PROTECTOR STANDARD RAMP, 5 CHANNELS, HINGED, ¾ IN MAX CABLE D, 16⅞ IN W, 1¼ IN H
CHECKERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cable protector. Channels 5. Channel height 0.75 inches, channel width 1.3 inches. Height 1.25 inches, width 16.9 inches, length 36 inches. Material of construction polyurethane. Colour orange and black.
Technical Specs
- Item Cable Protector Standard Ramp
- Cable Feed Style Lay-In
- Channel Height 3/4 in
- Load Capacity 48,000 lb/Axle
- Style Hinged
- For Use With Cables, Hoses
- Height 1 1/4 in
- Width 16 7/8 in
- ADA Compliant No
- Number of Channels 5
- Connection Style Dog Bone
- Channel Width 1 1/4 in
- Material Polyurethane
- Colour Black, Orange
- Max. Cable Dia. 3/4 in
- Length 38 3/8 in
- Standards ADA Compliant
- Texture Serrated
Alternate Products
-
CHECKERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$428.90
/ EACH