!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Max. Cable Dia.
Width
Height
Length
Load Capacity
Colour
Number of Channels

Cable & Hose Bridges

Cable and hose bridges safeguard against vehicle traffic. They drop over cable and hose lines to protect them against pressure from heavy vehicles and help reduce maintenance and replacement costs. These bridges ensure smooth vehicle passage over the cable and hose and interlock to create custom lengths. They're often used in infrastructure and utilities maintenance, construction, and entertainment applications.

https://catalogue.grainger.ca/?hybris=true

49 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • CABLE PROTECTOR, 5 CHANNELS, HINGED, 1¼ IN MAX CABLE D, 16½ IN W, 1⅝ IN H, 36 IN L
  • Item # CSFGG5X125GRYYPOW2
  • Mfr. Model # GG5X125GRYYPOW2
  • EHC: EHC :
  • This cable protector is made of polyurethane, and is grey, yellow. In addition, it meets the standards for RoHS compliant, SVHC compliant. It has length of 36 inches, width of 16½ inch, and a height of 1 5/8-inch. It is for use with electrical cables and hose lines.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 107
  • LINEBACKER
  • CABLE PROTECTOR, 5 CHANNELS, HINGED, 1⅜ IN MAX CABLE D, 19¾ IN W, 2¼ IN H, 38¾ IN L
  • Item # CSFCP5X125Y/O
  • Mfr. Model # CP5X125-Y/O
  • EHC: EHC :
  • This cable protector is made of polyurethane, and is orange and yellow. In addition, it meets the standards for CE certified, RoHS compliant, SVHC compliant. It has length of 38¾-inch, width of 19¾-inch, and a height of 2¼ inch. It is for use with electrical cables and hose lines.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 108
  • CHECKERS
  • MODULAR HOSE BRIDGE, 2 CHANNELS, DROP OVER, 1½ IN MAX CABLE D, 14 1/8 IN W, 2¼ IN H
  • Item # CSFCL2X150-5GD-O
  • Mfr. Model # CL2X150-5GD-O
  • EHC: EHC :
  • Cross-Link protector bridges are designed to utilize the space between multiple parallel cable protector runs. These bridges provide additional cable channels while providing a continuous, level crossing surface for vehicle and pedestrian traffic. Cross-G

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LINEBACKER
  • HINGED CABLE PROTECTOR END CAP, 3 CHANNELS, HINGED, 2¼ IN MAX CABLE D, 14½ IN W, 3 IN H
  • Item # CSFCPEC3X225O
  • Mfr. Model # CPEC3X225-O
  • EHC: EHC :
  • This hinged cable protector end cap is made of polyurethane, and is orange. It has length of 19¾-inch, width of 14½ inch, and a height of three inches. It is for use with manufacturer's number CP3X225-Y/O cable protector.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 108
  • CHECKERS
  • CABLE PROTECTOR, 4 CHANNELS, HINGED, 3 IN MAX CABLE D, 24 X 4 X, 36 IN, 200 LB/AXLE
  • Item # CSFBB4300GMB/Y
  • Mfr. Model # BB4-300GM-B/Y
  • EHC: EHC :
  • This cable protector is made of polyurethane, and is black and yellow. It has length of 36 inches, width of 24 inches, and a height of four inches. It is for use with Bumble Bee general Manufacturing cable protector.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 108
  • YELLOW JACKET
  • CABLE PROTECTOR 45 ° RIGHT TURN, 5 CHANNELS, HINGED, 1 IN MAX CABLE D, 19¾ IN W
  • Item # CSFYJ5TR125Y/B
  • Mfr. Model # YJ5TR-125-Y/B
  • EHC: EHC :
  • This cable protector 45 Degrees right turn is made of polyurethane, and is black and yellow. It has length of 24 inches, width of 19¾-inch, and a height of 1⅞ inch. It is for use with and Public Applications, Commercial, Industrial, manufacturer's number YJ5-125-Y/B.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list